Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergotron

Model # :WBB2178599

MPN #: 24-547-003

Ergotron® LearnFit® Sit-Stand Mobile Student Desk, Short

Product Description
With its lower minimum height, this LearnFit is an ideal adjustable standing desk for elementary-school students ages 6 and above. It is optimized to provide sit-to-stand adjustment for students ages 12 through adult when using standard classroom chairs for seating. Transform classrooms into active learning environments with on-demand sit-stand desks. With the simple squeeze of a lever, kids can change the desk's height to match their preference. This adjustment capability, along with the desk's mobility, gives educators unparalleled flexibility in arranging classrooms.

Specifications:
  • Includes adjustable-height base, worksurface with integrated cupholder, tablet slot and pencil tray, backpack hook, four dual casters (two locking), hand-brake system
  • Ships in compact box and assembles in less than 60 seconds (no tools required)
  • Optional storage bin holds class supplies (not included with desk, order separately)
  • High-quality, smooth-rolling dual casters easily move desk across carpets, flooring and thresholds
  • Lockable front casters can hold unit in place
  • Super durable worksurface construction: MDF core with solid high-pressure laminate on top surface and melamine laminate on bottom surface. Worksurface edges are finished with molded polyurea band, which withstands the most challenging student use
  • For students ages 12 and over, LearnFit can be easily adjusted between their sitting and standing heights, with a standard-height student chair being used for seating. For students ages 6 through 12, LearnFit should be set at the standing height of each individual student. For seating in elementary classrooms, it is recommended that each LearnFit be paired with a stool that is taller than the typical classroom chair. This will allow the desk to remain in the standing-height position during the class period
  • Minimum worksurface height = 29" (74 cm); maximum worksurface height = 45" (114 cm)
  • Worksurface Dimensions: 24" x 22" (61 x 56 cm)
  • Base Footprint Dimensions: 24" x 22" (61 x 56 cm)
  • Designed to ANSI/BIFMA X5.5-2008 standards
  • Complies with all international environmental regulations related to its design, manufacture and packaging
  • Product Weight: 31 lbs (14 kg)
  • Warranty: Ten (10) years; warranty does not cover product abuse, modification and failure to adhere to product instructions, improper operations and/or misuse
PRICE
$719.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth22 in
Height29 - 45 in
Weight Capacity15 lbs
Weight31 lbs
Wheel Diameter2 in
Lift16" ft

Product Details

TypeMobile Desk
Frame Color FamilySilver
Top Color FamilyGray
Wheel TypeDual Casters (2 Locking)
DescriptionLearnFit Sit-Stand Desk
Package Quantity1
Frame MaterialSteel
Manufacturers Part Number24-547-003
CollectionLearnFit®
Top MaterialLaminate
BrandErgotron

Warranty

Warranty10 yr