Wall storage cabinets are made of heavy gauge steel with a powder coated light grey finish that will match the durability of the cabinet construction. Each unit comes with one shelf for added storage space and a push button combination lock for keyless entry. Cabinets are designed with an ambi-top for left or right door access and four holes for easy mounting.
Model # :WBB2812025
MPN #: 291609COMB-LG
Wall Storage Cabinet W/ Combo Lock - Light Grey
Write a Review
Questions & Answers (0)
Bulk Pricing
Specifications
Weights & Dimensions
| Width | 9 in |
| Depth | 4 in |
| Height | 12 in |
Product Details
| Lock Type | Push Button Lock |
| Number of Adjustable Shelves | 1 |
| Number of Shelves | 2 |
| Material | Steel |
| Color | Gray |
| Number of Fixed Shelves | 1 |
Related Products
Valley Craft's® Corner Wall Cabinets feature heavy 14-gauge steel construction and a powder coat finish. Premium color options available in black, silver, or white. Cabinets include 1 interior shelf (12" deep) with a 400 lb. capacity. Cabinet's unique design offers a magnetic closure, providing simple opening as well as a secure close. Valley Craft's® Corner Wall Cabinets are fully welded and have a premium powder coat paint finish. Products are shipped fully assembled, and made in the U.S.A.
✓ 20-gauge construction body for lasting durability ✓ Each shelf holds up to 100 lbs. ✓ 22-gauge shelf thickness Clear view storage cabinets are constructed with a rugged steel that withstands the toughest environments. Doors feature large 4" x 3/8" barrel hinges each for security, channel reinforced impact resistant acrylic windows, 3-point locking system with pry-resistant solid steel 5/16" latching rods, and recessed handles.
Safeguard supplies in this lockable wall cabinet. Two shelves are adjustable. Lock-n-key and E-Z to mount wall bracket included. 35" wide x 15" deep x 26" high. Features: Freckled gray laminate Edgebanding in nine colors Lifetime warranty Greenguard Certified - Made in the USA.
Jumbo Storage Cabinets are fabricated of high quality, cold rolled carbon steel, free of scale or rust. 20-gauge doors and sides, 22-gauge backs along with a 18 gauge sill make these units sturdy enough to handle all your requirements. Two adjustable levelers on Front corners compensate for uneven floors. Two brushed chrome handles, the right handle uses three-point keyed locking to secure both doors. The 48" width provides 33% more storage which makes the Jumbo Cabinets the optimal solution when you need extra capacity to store more stuff and heavy loads All Tennsco products are Proudly ...
JUSTRITE® PESTICIDE VERTICAL DRUM STORAGE CABINET Self Close Doors Safety drum storage cabinets safely house 30 or 55 gallon drums and contain incidental leaks. Vertical drum storage cabinets feature rollers at the bottom to facilitate loading and unloading of heavy, liquid filled drums. Pesticide safety cabinets include an adjustable shelf with polyethylene liner for added storage and permits access to drum pumps or funnels. Pesticide drum cabinets are made of double walled 18 gauge all-welded steel with 1 1/2" insulating air space. Dual 2" vents allow connection to an exhaust system. ...