Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bell & Gossett

Model # :WBB46934

MPN #: 106197LF

Three-Piece Bronze Series 100 BNFI Circulator Pump 106197LF - 1/12 HP

Product Description
Three-Piece Bronze Series 100 BNFI Circulator Pump 106197LF - 1/12 HP Single Phase
three piece design oilable, repairable pump - sleeve bearing design, flexible spring design coupler, mechanical seal. Max. working pressure 125 psi, max. temperature 225°F; 225°F with optional high temperature seal. Made in the USA.
PRICE
$1,369.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inlet Connection NPT3/4;1; 1-1/4; 1-1/2 in

Product Details

RPM1725 rpm
Horsepower1/12 HP
Amperage1.75 A
Flange Face to Face12-3/4
Max Temperature225 °F
Pressure125 psi
Motor TypeODP
Impeller MaterialPolypropylene
Matching Connecting IncludedNo
Voltage115 V
Phase1
Manufacturers Part Number106197LF
Respirator Connection TypeFlange
Housing MaterialBronze
BrandBell & Gossett

Warranty

Warranty18 mo