Colored brown for easy identification over black O-Rings. Excellent resistance to a broad range of chemicals, oils, water, and high temperatures.
Brown Viton O-Ring-Dash 336 - Pack of 1
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$9.00
6
6
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cross Section | 3/16" |
| Outside Dimension (Actual) | 3.27" |
| Inside Dimensions | 2 7/8" |
| Inch/Metric | Inch |
| Outside Dimension | 3-1/4" |
Product Details
| Dash Size | 336 |
| Color | Brown |
| Durometer | 75A |
| Temperature Range | -15 to 400 () °F |
| Material | Viton |
| Hardness | Standard |
| Package Quantity | 1 |
| Manufacturers Part Number | ZUSAVB75336 |
| Grade | Standard |
| Brand | USA Sealing |