Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ADC

Model # :WBB2264873

MPN #: 3424

ADC® Iris Scissors, Straight, 4-1/2"L, Stainless Steel

Product Description
Features:
  • Forged from corrosion resistant 410 surgical stainless steel
  • Floor grade
  • Traditional Iris scissors design with pointed tips
  • Autoclavable
  • 4-1/2" Straight
  • One year warranty
  • Standard orders ship in polybag


PRICE
$5.20

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/2 in
Width1-3/4 in
Height1/4 in
Weight0.1 lbs

Product Details

TypeMedical Scissors
ColorMirror Stainless
Latex FreeYes
MaterialStainless Steel
DescriptionIris Straight Scissors
Manufacturers Part Number3424
GradeFloor
BrandADC

Warranty

Warranty1 yr