American Metalcraft 1347 - Brush/Scraper, Wire, 3/4" x 5-7/8", 13-1/2" Overall
Write a Review
|
Questions & Answers (0)
Product Description
Plastic handle brush has tempered steel bristles. Wooden handle brush has tempered steel bristles.
PRICE
$6.80
35
35
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-1/4 in |
| Width | 1 in |
| Height | 2-1/2 in |
Product Details
| Type | Brush/Scraper |
| Material | Wood/Steel |
| Package Quantity | 1 |
| Description | Brush/Scraper |
| Color | Brown |
| Manufacturers Part Number | 1347 |
| Brand | American Metalcraft |
| Bristle Material | Steel |