Features:
- Trim Length: 1-3/4"
- Size: 7-3/4"
- Material Strength: Average Duty (Stiff Bristle)
Weights & Dimensions
| Length | 7-3/4 in |
| Width | 4-1/2 in |
Product Details
| Handle Material | Plastic |
| Material | Polypropylene, Nylon |
| Package Quantity | 6 |
| Description | Dustless Small Tank Brush |
| Color | White |
| Manufacturers Part Number | 593450 |
| For Use With | 197500, 197400, 197300 |
| Brand | Milwaukee Dustless |
| Bristle Material | Nylon |