Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Makita

Model # :WBB3177560

MPN #: GCV05T1X

Makita® Brushless HEPA Backpack Vacuum Kit with 40V max XGT Li-Ion Battery, 0.5 Gallon Capacity

Product Description
The 40V max XGT® Brushless Cordless 2 Quart HEPA Filter Backpack Dry Vacuum (GCV05T1X) is a powerful and portable clean-up solution that eliminates extension cords that trail corded backpack vacuums. The Backpack Dry Vacuum is ideal for cleaning crews, as well as for users looking for a compact, powerful, and portable cleaning solution.

The Backpack Dry Vacuum is powered by one 40V max XGT® battery for power and performance. The efficient Brushless Motor generates 85 CFM of suction and 72" of static water lift for fast clean-ups, with no cord to pull along or get in the way.

The Backpack Dry Vacuum weighs only 7.5 lbs. (with empty dust bag and without 40V max XGT® battery), has padded shoulder straps, and waist belt with multiple adjustments for a comfortable fit. Cordless and compact, there is 4-speed power selection for power and run time management and has an included 1-1/4" x 32" flexible anti-static hose with a telescoping wand, 12-1/2" floor nozzle, and 13" white crevice nozzle. The efficient HEPA filter captures 99.97% of particulates .3 microns and larger extending the life of the main filter, and the 2-quart collection container is easily removed for disposal. When using 40V max XGT® 5.0Ah battery, users will get up to 1 hour of run-time on medium setting.

Features:
  • Outpower: Up to 2X more suction power with 85 CFM and 72" water lift
  • Compact 2 quart size for ultimate portability navigating obstacles, overhead cleaning and limited space
  • 4-speed power selection (mode 1/2/3/4) for power and run time management
  • Stopper prevents cover from closing without dust bag installed
  • Built-in L.E.D. light on the controller illuminates the work area
  • Padded shoulder straps and waist belt with multiple adjustments for improved fit and comfort
  • Equipped with anti-static hose (1-1/4" x 32"), aluminum telescoping wand and 12-1/2" floor nozzle for janitorial applications
  • The digital communication within XGT® actively monitors and protects against overload, over-discharge and overheating
  • XGT® Tools and Batteries are designed with a multi-layer contact interface for more constant power delivery to take on high-current demands
  • XGT® Batteries feature rigid rails with impact-resistant construction to secure the battery to the tool during high-demand applications
  • The XGT® Rapid Charger with dual-fan design circulates air through the battery to cool the battery and circuit board quickly for faster charging
  • The XGT® Rapid Charger's digital display indicates battery charge level (-80%, +80%, 100%)
  • The XGT® Rapid Charger's built-in chip thoroughly communicates during the charging process to control current, voltage, and temperature for more efficient charging
  • Compatible with Makita® 40V max XGT® Lithium-Ion Batteries
  • 3-year limited warranty on tool, battery and charger
  • Only use genuine Makita® Batteries and Chargers
Includes:
  • (1) 40V max XGT® Brushless 2 Quart HEPA Filter Backpack Dry Vacuum (GCV05ZX)
  • (1) 40V max XGT® 5.0Ah Battery (BL4050F)
  • (1) 40V max XGT® Rapid Optimum Charger (DC40RA)
  • (1) Filter Dust Bag, 10/Pk (197903-8)
  • (1) Reusable Dust Bag (197898-5)
  • (1) HEPA Filter (191Y27-2)
  • (1) Flexible Anti-Static Hose, 1-1/4" x 32" (199453-9)
  • (1) Curved Pipe Handle w/ Lock (140G26-3)
  • (1) Aluminum Telescoping Extension Wand (140G19-0)
  • (1) 12-1/2" Floor Nozzle (191G86-8)
  • (1) 13" White Crevice Nozzle (198919-6)
  • (1) Harness, GCV05 (162B36-0)


PRICE
$1,649.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/8 in
Width5-7/8 in
Height14-3/4 in
Weight10.4 lbs
Water Lift72 in
Hose Length32

Product Details

TypeBackpack Vacuum
CFM85 CFM
ColorMulti-colored
Filter TypeHEPA
Capacity1/2 gal
Voltage40 V
FiltrationHEPA
MaterialPlastic
DescriptionBackpack Vacuum
Manufacturers Part NumberGCV05T1X
Decibels72 dB
BrandMakita

Warranty

Warranty3 yr