Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bissell Commercial

Model # :WB261706

MPN #: BG1006

Bissell BigGreen Commercial Backpack Vacuum, 1-1/2 Gallon Cap.

Product Description
Features
  • 6-quart high-filtration bag
  • Lightweight commercial backpack for an easy clean
  • Professional suction power
  • 120V, 1380W, 11.5A
  • Cushioned shoulder straps for a comfortable clean
  • 4-foot hose to maximize cleaning reach
  • 2 disposable bag options
  • Tool kit cleans a wide range of surfaces
  • 50-foot cord for 100 feet of cleaning reach
  • Adjustable straps to suit a variety of builds
  • Floor tool for hard-surface cleaning
  • Crevice tool enables suction in hard-to-reach places
  • Upholstery tool perfect for curtain, chairs, and fabrics
  • Comfort belt for a custom fit
  • Easy twist-off lid
  • Hip-mounted power switch


Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.

PRICE
$585.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 in
Depth9-1/2 in
Height22-1/2 in
Weight10.9 lbs
Cord Length50'
Hose Diameter2 in
Hose Length60"

Product Details

CFM120 CFM
ColorGreen
Motor Amps11.5 A
Filter TypeStandard
Capacity1-1/2 gal
Wattage1380 W
Noise Level77 dBA
Voltage120 V
FiltrationHigh Filtration Bag
MaterialABS Plastic
DescriptionBackpack Vacuum
Manufacturers Part NumberBG1006
Decibels68 dB
BrandBissell Commercial