Vac 'N, Blo® Handheld Vacuum Blower w/Micro Cleaning Tool Kit
|
Questions & Answers (0)
Product Description
Clean computers, servers, and all sensitive electronic equipment with these vacuum blowers. Steel vacuum with black powder coat finish. Includes micro-cleaning tool kit. Micro tool kit consists of tapered adaptor, extension wand with flexible neck, micro crevice tool and micro dusting brush. Handheld Vacuum Blower features 500W power with 110V, 4.5 amp motor that provides 70CFM. Produces 60" water lift and weighs only 3 lbs. Tool kit includes 19" flexible hose, crevice nozzle, dust brush, upholstery nozzle, 20" extension wand, shoulder strap, inflator adaptor, and 5 reusable/disposable paper bags. UL listed. 5 year manufacturer's motor warranty. Made in the USA.
PRICE
$219.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 6 lbs |
| Water Lift | 60 in |
| Cord Length | 12' |
| Hose Length | 19" |
Product Details
| Type | Micro Cleaning Tool Kit |
| CFM | 70 CFM |
| Horsepower | 3/4 HP |
| Number of Speeds | 1 |
| Amperage | 4.5 A |
| Style | Metro Vac 'N, Blo |
| Wattage | 500 W |
| Voltage | 120 V |
| Filtration | Paper Bag |
| Material | Steel |
| Description | Handheld Vacuum Blower w/Micro Cleaning Tool Kit |
| Manufacturers Part Number | 105-105251 |
| Brand | MetroVac |