The Rubbermaid Commercial BRUTE Quiet Trash Can Dolly quickly and quietly transports garbage cans throughout any facility. Easy to maneuver, this garbage can dolly makes waste collection more efficient, saves time, and reduces worker strain. This quiet dolly is perfect for noise-sensitive environments like hospitals, nursing homes, offices, and schools. This trash can dolly is specifically designed for use with fully-loaded 20, 32, 44, and 55 gallon Rubbermaid BRUTE trash cans up to 250 lbs. with a twist-lock design that secures the receptacles. This sturdy dolly resists rust, chipping, and denting.
Rubbermaid® Brute Quiet Dolly, 250 lb. Capacity, 18 1/4" Dia., Black - FG264043BLA
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$199.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 6-5/8 in |
| Weight | 12.5 lbs |
| Diameter | 18-1/4 in |
Product Details
| Type | Trash Can Dolly |
| Capacity | 30 gal |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | FG264043BLA |
| For Use With | Brute 32-Gallon, 44-Gallon, and 55-Gallon Round Waste Containers |
| Shape | Round |
| Brand | Rubbermaid |