Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3231971

MPN #: DRUM-DP-LD-30-BK

Vestil™ Light Duty Drum Dolly For 5 Gallon Pail & 30 Gallon Drum, 300 lb. Capacity, Black

Product Description
Manufactured from high impact strength polyethylene, these drum dollies are lightweight, yet strong. Dollies come standard with four (4) swivel hard rubber casters and they are suited for both indoor and outdoor applications.

Features:
  • Large outside perimeter for stability
  • Durable casters for smooth transporting
  • Robust construction for long term daily use
  • Valuable in a variety of settings


PRICE
$119.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height8-7/16 in
Weight Capacity300 lbs
Weight21 lbs
Wheel Diameter3 in
Diameter19-3/4 in

Product Details

Assembly RequiredNo
TypeDrum Spill Dolly
ColorBlack
Wheel Type4 Swivel
MaterialHDPE
Package Quantity1
Drum Capacity30 gal
Manufacturers Part NumberDRUM-DP-LD-30-BK
Number of Wheels4
BrandVestil

Warranty

Warranty30