Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




R.W. Rogers

Model # :WBB3250688

MPN #: DOL-1830BK

R.W. Rogers Plastic Open Deck Dolly, 18''W x 30''L, 1200 lb. Capacity, Black

Product Description
The R.W. Rogers plastic dolly is a heavy-duty material handling platform with a tough, one-piece injection-molded HDPE deck and a sturdy steel frame that supports up to 1,200 lbs of cargo. Designed with rubber-padded risers and a durable build, it's ideal for moving boxes, equipment, and other bulky items around warehouses, offices, or industrial spaces with ease.

PRICE
$129.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1200 lbs
Wheel Diameter4 in
Deck Width18 in
Deck Length30 in
Deck Height9-1/2 in

Product Details

Assembly RequiredYes
Wheel MaterialRubber
TypePlastic Open Deck Dolly
Deck MaterialPlastic
ColorBlack
Wheel Type4 swivel
StyleOpen
Package Quantity1
Manufacturers Part NumberDOL-1830BK
BrandR.W. Rogers