- Easy Rolling: Precession ball-bearing, thermoplastic 4 inch non-marking caster wheels for use on hard surfaces and sensitive flooring. Dolly swivels in tight spaces. Brakes hold Dolly on hills
- Moves More Safely In Less Time: Push Bar control. Logistic straps also used as load control handles, fasten cargo to Dolly/Dolly to furniture with built-in E-Track Singles. E-Straps sold separately
- Made In USA Built To Last: USA heavy-duty industrial polyethylene (HDPE) impervious to contaminants/weather. Flat top textured grip pad deck evenly secures cargo. 4-sided steel frame zinc plated
- Versatile Solutions: Interconnects to move larger items. Removable bar transforms Push Cart platform truck into Dolly. Rolling 4 wheel dolly storage. Fits industry standard E-Track accessories
- Specifications: 1,200 lb. capacity. 33-1/2 x 20-1/2 x 38 inch with 1-1/4 thick steel powder coated Push Bar. Dolly 32 x 20-1/2 x 7. Coordinates with Snap-Loc® E-Track System for trucks and trailers
Snap-Loc® General Purpose E-Track Push Cart Dolly, 4" Casters, 1200 lb. Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$299.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33-1/2 in |
| Width | 20-1/2 in |
| Height | 38 in |
| Weight Capacity | 1200 lbs |
| Weight | 39 lbs |
| Wheel Diameter | 4 in |
| Deck Width | 20-1/2 in |
| Deck Length | 33-1/2 in |
| Deck Height | 38 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Plastic Convertible Dolly |
| Deck Material | Polyethylene |
| Color | Black |
| Caster Type | (4) Swivel with Brakes |
| Style | Dolly with Handle |
| Material | Polyethylene/Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | SL1200P4TB |
| Brand | Snap-Loc |
Warranty
| Warranty | 1 |