BloodSTOP® BS-11 Hemostatic Matrix for External Wounds 2" x 4", 20/per box
Write a Review
|
Questions & Answers (0)
Product Description
BloodSTOP® is a biocompatible, non-irritating, hemostatic agent which resembles traditional gauze. Using a proprietary formulation, regenerated cotton cellulose is etherified and oxidized to make a water-soluble, hemostatic matrix. Its composition provides certain advantages for natural rapid hemostasis as well as patient comfort and improved wound management when compared with traditional adhesive bandages, sprays, chemical powder, or animal-based products.
PRICE
$239.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 4 in |
Product Details
| Type | Hemostatic Matrix |
| Material | Cellulose Matrix |
| Package Quantity | 20 |
| Description | Hemostatic Matrix for external wounds |
| Color | White |
| Manufacturers Part Number | BS-11 + TC01-iX14 |
| Brand | LifeScience Plus |
Warranty
| Warranty | 90 Days With Sellable Condition, i.e. Unopened Package |
Compliance & Certifications
| Certifications | European Union Class llb and III CE certification, FDA 510K |