Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Best Sheet Metal

Model # :WBB3154313

MPN #: ADA-D011F19175B

BSM Inc. ADA SS Hand Sink, 1 Station with Electronic Faucet, Wall Mount, 19-3/8"L x 17"W x 5"D Sink

Product Description
Our sinks are crafted with the highest materials possible and designed to be aesthetically pleasing as well as highly durable and functioning.

Features:
  • Made from 14 Gauge Heavy-Duty Stainless Steel Type 304 (0.0781") #4
  • Made in the USA
  • Fully seamless welded corners
  • Fully polished to a brush finish No. 4
  • Fully welded 1-1/2" Drain with fixed screen
  • ETL and NSF Approved
  • ADA Compliant
  • Includes Deck Electronic Faucet and Soap Dispenser
  • Sink dimensions for all varieties: 19-3/8" Long x 17" Wide x 5" Deep
  • Back Splash Dimensions for all varieties: 19-3/8" Long x 1" Wide x 5" High


PRICE
$1,779.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-3/8 in
Width17 in
Height39 in
Weight40 lbs
Basin Depth5 in
Backsplash Height5 in
Basin Length17 in
Basin Width16 in
Gauge14 ga

Product Details

TypeHand Sink
ColorSilver
Number of Stations1
Mounting LocationWall
MaterialStainless Steel
Number of Compartments1
Manufacturers Part NumberADA-D011F19175B
Faucet Holes2
Handle StyleElectronic
BrandBest Sheet Metal

Warranty

Warranty5 yr

Compliance & Certifications

ADA CompliantYes
NSF CertifiedYes