Aero Wall Mount Stainless Steel Hand Sink 14"W 10"D With 7" Gooseneck Faucet, 8" Backsplash
|
Questions & Answers (0)
Product Description
Wall Mount Hand Sink with Faucet
Constructed of 16 gauge type 304 stainless steel for maximum corrosion resitance. 14"W x 10"D and 5"D Basin bowl. Features 7" gooseneck faucet, 8" high back-splash and basket type drain. Faucet mount on 4" centers; 1/2" hot and cold supply.
Constructed of 16 gauge type 304 stainless steel for maximum corrosion resitance. 14"W x 10"D and 5"D Basin bowl. Features 7" gooseneck faucet, 8" high back-splash and basket type drain. Faucet mount on 4" centers; 1/2" hot and cold supply.
PRICE
$349.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 15 in |
| Height | 13-1/2 in |
| Basin Depth | 5 in |
| Backsplash Height | 8 in |
| Basin Length | 14 in |
| Basin Width | 10 in |
| Gauge | 16 ga |
Product Details
| Type | Hand Sink |
| Color | Silver |
| Number of Stations | 1 |
| Mounting Location | Wall |
| Material | Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | XHSF |
| Faucet Holes | 2 |
| Handle Style | Wrist Blade |
| Brand | Aero Manufacturing |
Compliance & Certifications
| NSF Certified | Yes |