Contemporary design adds flair to any environment. Padded seat and back for comfort. Steel frame provides extreme strength. Includes both casters and glides to fit your specific office needs.
HON® VL606 Stacking Guest Chair, Fabric Upholstery, Armless, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$175.95
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-1/4 in |
| Depth | 21 in |
| Height | 32-3/4 in |
| Weight Capacity | 250 lbs |
| Weight | 16 lbs |
| Seat Width | 19 in |
| Seat Depth | 18 in |
| Seat Height | 19 in |
| Base | 4 Legged |
| Min Back Height | 14.75 in |
| Max Back Height | 14.75 in |
| Back Width | 18-1/2 in |
| Back Height | 14-3/4 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Back Material | Fabric |
| Stackable | Yes |
| Arm Type | Armless |
| Manufacturers Part Number | BSXVL606VA10 |
| Brand | HON |
| Type | Guest / Side Chair |
| Series | basyx by HON |
| Casters | No |
| Style | Guest/Side Chair |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Description | Stacking Guest Chair |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| CAL 117 Certified | Yes |