Regency Armless Stack Chair - Black - Restaurant Series
Write a Review
|
Questions & Answers (0)
Product Description
Regency Armless Stack Chair - Black - Restaurant Series
The Restaurant Stacker is for more than just restaurants! Inspired by the classic black café look, this stack chair is designed for use in almost any setting- lunchrooms, break rooms, cafeterias, auditoriums, and more! The water-repellent vinyl seat and back easily wipe clean with a damp cloth. Reinforced cross-bracing on the black metal frame back this versatile stack chair suitable for every day wear and tear. The Restaurant Stacker can easily be stored away in stacks of 12. This chair ships assembled and is ready to use immediately. All Regency chairs are backed by a 5-year limited manufacturer's warranty on chair bases and frames and a 2-year limited manufacturer's warranty on chair mechanisms and upholstery. Sold 4 per pack.
The Restaurant Stacker is for more than just restaurants! Inspired by the classic black café look, this stack chair is designed for use in almost any setting- lunchrooms, break rooms, cafeterias, auditoriums, and more! The water-repellent vinyl seat and back easily wipe clean with a damp cloth. Reinforced cross-bracing on the black metal frame back this versatile stack chair suitable for every day wear and tear. The Restaurant Stacker can easily be stored away in stacks of 12. This chair ships assembled and is ready to use immediately. All Regency chairs are backed by a 5-year limited manufacturer's warranty on chair bases and frames and a 2-year limited manufacturer's warranty on chair mechanisms and upholstery. Sold 4 per pack.
PRICE
$249.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 33 in |
| Weight Capacity | 250 lbs |
| Seat Width | 16 in |
| Seat Depth | 16 in |
| Seat Height | 17 in |
| Base | 4 Legged |
Product Details
| Assembly Required | Assembled |
| Type | Guest Chair |
| Frame Color Family | Black |
| Casters | No |
| Style | Stacking Chairs |
| Stackable | Yes |
| Seat Color Family | Black |
| Description | Restaurant Stack Chair |
| Package Quantity | 4 |
| Frame Material | Steel |
| Arm Type | Armless |
| Manufacturers Part Number | 8029BK |
| Back Type | Mid Back |
| Seat Material | Vinyl |
| Brand | Regency |
Warranty
| Warranty | 5 Years Frame; 2 Years Upholstery yr |
Compliance & Certifications
| Certifications | ANSI/BIFMA |