Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1410676

MPN #: BT100

Extech BT100 Battery Capacity Tester, AC Milliohmmeter, Datalogger, Test Leads, Clips,(6)AAA battery

Product Description
AC Milliohmmeter checks battery condition in seconds - while the battery is in service. Built-in datalogger stores up to 999 tests which can be downloaded to a PC using the included software.

Complete with:
  • Kelvin Test leads and clips
  • 6 X AAA batteries
  • Software with interface cable
PRICE
$1,129.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Max Amperage0 A
DescriptionBattery Capacity Tester
DC Voltage50
SeriesBT Series
Manufacturers Part NumberBT100
Case IncludedNo
AC Voltage0
BrandExtech