Features:
- This circuit breaker finder can quickly and accurately locate the correct circuit breaker in a panel corresponding to the circuit to which an electrical outlet or fixture is connected
- GFCI tester consists of two parts: a Transmitter connected to the electrical outlet or fixture, and a Receiver used to scan the panel to locate the correct breaker
- Receiver delivers clear visual and audible indications when the correct breaker has been located
- Operates on 90-120V AC circuits
- Transmitter incorporates a GFCI outlet tester to inspect the wiring condition at the electrical outlet and test GFCI devices
- Transmitter docks in the Receiver for convenient storage as a single item when tester is not is use
- Transmitter incorporates a three-pin plug for connecting to North-American-style grounded electrical outlets
- The transmitter may be connected to other electrical fixtures using optional accessories which are sold separately (Cat. No. 69411)
- Receiver powers off automatically after approximately three minutes of non-use to conserve battery life
- Transmitter is powered by the circuit when connected to the electrical outlet or fixture
- Low battery indicator
- Easily accessible battery compartment. Uses one 9V battery in receiver only; Transmitter does not require a battery
- Built to withstand a 6.6-Foot (2 m) drop
- CAT II 120V safety rating
- Measurement Category II is applicable to test and measuring circuits connected directly to utilization points (socket outlets and similar points) of the low-voltage MAINS installation
- Includes Transmitter, Receiver, user manual, and 9V battery (for Receiver)