Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3176227

Global Industrial™ Bubble Lined Poly Mailers, 5"W x 10"L, 2 Mil, White, 250/Pack

Product Description
Polyethylene exterior with bubble cushioning inside protects products.

Features:
  • Mailers are moisture, tear and tamper resistant and have a convenient, peel and seal closure
  • Inside Dimensions: 4-7/8"W x 8-3/4"L


PRICE
$129.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
129.95
Buy 3 units - 5 units
125.95Save $4.00 (3%)
Buy 6+ units
119.95Save $10.00 (8%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width5 in
Thickness2 mil

Product Details

TypeBubble Lined Poly Mailers
Package Quantity250
ColorWhite
Manufacturers Part NumberB3176227
ClosurePeel & Seal
BrandGlobal Industrial
RecyclableYes