Cleaning Caddies & Dispensers

Wiper Dispensers
| Compare | Image | Brand | Length | Width | Height | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Sellars | 17 in | 13 in | 16 in | 1 | WBB1541926 | $90.95 | ||
![]() | Kimberly-Clark | 33 in | 18-1/2 in | 16-4/5 in | 1 | Ships Same Day WBB2275960 | $87.95 | ||
![]() | Kimberly-Clark | 16-4/5 in | 8-4/5 in | 10-4/5 in | 1 | WBB2275959 | $109.95 | ||
![]() | Sellars | 36 in | 11-1/2 in | 17 in | 1 | WBB1541919 | $99.95 |

Cleaning Chemical Storage

Tool Storage

Grocery Bag Holders
Related Products
Carlisle Roll 'N Grip™ Replacement Rollers, Black, 2 Rollers/Pack, 12 Packs - 4073200 Features: Keeps brooms and brushes handy and secure Racks help prevent damage to bristles, handles, walls, and counters Promotes fast drying of mops and wet broom bristles Comes with a convenient hook that can be used to hang slotted handle tools and brushes (additional hooks and grippers are available by special order) Rack anchor holes are 16" on center (mounting screws included) Quick and easy release and mounting for any length handle
The Global Industrial™ Universal Cleaning Chemical Dilution Dispenser is a precision proportioner that connects to a water supply and dilutes up to 5 concentrated chemicals from any size container to a pre-determined ratio into a ready-to-use solution. The dispenser is compact in size and is ergonomically designed with a simple push button operation that can also be twist-locked for continuous filling. Each individual model includes a mounting template and built-in back plate level for effortless installation. A one gallon per minute plus four gallon per minute flow rate in the same ...
Ideal for storing cleaning chemical concentrates in 5 gallon pails during operation of Global Industrial™ Compact Chemical Dispensers. Shelf can also be used for additional chemicals bottles, buckets, cleaning wipes and other cleaning supplies. The open front, 3 sided frame design allows for easy cleaning underneath. Includes a removable top deck, frame, post caps and adjustable floor levelers. Measures 14"H. 1200 lb. capacity. The easy-to-assemble Cleaning Chemical Dunnage Rack Low profile rack maximizes storage space, while allowing you to keep the floor clear. Our exclusive, ...
Top Choice for General Purpose Renowned as the premier trigger sprayer in the janitorial and industrial sectors Enhanced Durability and Chemical Resistance Features a rubber piston cup that not only extends the sprayer's lifespan but also offers expanded resistance to a wide range of chemicals. The robust outer body safeguards the piston assembly, ensuring its integrity during use and storage Efficient Operation Delivers superior output per stroke, minimizing the need to pull the trigger repeatedly, enhancing user efficiency and comfort Embossed Scale An embossed scale affixed to our 24 ...
Ultimate hygiene solution for demanding environments. Achieve a clean and germ-free environment quickly and effectively with our advanced Spray Cleaning Systems. Designed to tackle hard-to-reach areas and stubborn dirt, our efficient and precise solutions are trusted by healthcare, kitchen, automotive, and other industries with strict hygiene standards. Our Spray Station system for cleaning and disinfecting surfaces is designed with convenience and safety in mind. Our robust and ergonomic design is easy to operate, with the Dinga spray gun, both with locking triggers for ease of use. It ...