- Drop-In Sink
- One Compartment
- 12-1/4" Wide X 10-1/4" Front-To-Back X 6" Deep Bowl
- 20 Gauge Stainless Steel
- With Deck Mounted Gooseneck Faucet
- Basket Drain
Advance Tabco® Drop In Sink, One Compartment 12-1/4L x 10-1/4W x 6D Bowl W/Rimmed Edge
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$659.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 15 in |
| Height | 6 in |
| Basin Depth | 6 in |
| Backsplash Height | Self-Rimmed Edge in |
| Faucet Centers | 4 in |
| Steel Gauge | 20 ga |
| Drain Size | 3.5 in |
Product Details
| Color | Silver |
| For Use With | Kitchen |
| Mounting Location | Drop-In |
| Includes | Sink, Faucet, Drain |
| Drain Location | Center |
| Material | Stainless Steel |
| Number of Basins | 1 |
| Manufacturers Part Number | DI-1-1515-X |
| Faucet Holes | 3 |
| Shape | Rectangular |
| Brand | Advance Tabco |
Compliance & Certifications
| ADA Compliant | No |