Boss Budget Mesh Task Chair - Black
|
Questions & Answers (0)
Product Description
Mesh back designed to prevent body heat and moisture build up. LeatherPlus seat with ample padding. Upright locking position. Adjustable tilt tension control. Pneumatic gas lift seat height adjustment. 25" chrome base. Hooded double wheel casters.
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 17-1/2 in |
| Height | 40 in |
| Weight Capacity | 275 lbs |
| Seat Height | 18 - 21-1/2 in |
| Min Seat Height | 18 in |
| Max Seat Height | 21-1/2 in |
| Base | 5-Star Base |
| Height Adjustability Type | Pneumatic |
Product Details
| Type | Office Chair |
| Frame Color Family | Chrome |
| Tilt Type | Center Tilt / Synchro Tilt |
| Color | Black |
| Casters | Yes |
| Seat Color Family | Black |
| Description | Mesh Task Chair |
| Frame Material | Metal |
| Arm Type | Armless |
| Manufacturers Part Number | B6115C-CS |
| Back Type | Mid Back |
| Seat Material | Leather |
| Brand | Boss |
Warranty
| Warranty | 6 yr |
Compliance & Certifications
| Certifications | MAS Green Certified |