Lorell® Multi-Task Chair with Mesh Back - Black
Write a Review
|
Questions & Answers (0)
Product Description
Multi-task chair offers a breathable mesh back and cushioned seat upholstered in fabric for your comfort. Functions include pneumatic seat-height adjustment from 17-1/2" to 21-3/4" high and 360-degree swivel. 23-3/5" diameter, five-star nylon base is equipped 50mm dual-wheel casters with 38mm hoods for easy mobility. Weight capacity is 250 lb. Seat measures 19-1/4" wide x 18-1/4" deep. Back size is 17-3/4" to 17-1/4".
PRICE
$209.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-2/7 in |
| Depth | 25-1/2 in |
| Height | 39 in |
| Weight Capacity | 275 lbs |
| Seat Height | 17-1/2 - 21-3/4 in |
| Min Seat Height | 17-1/2 in |
| Max Seat Height | 21-3/4 in |
| Base | 5-Star Base |
Product Details
| Frame Color Family | Black |
| Tilt Type | Center Tilt / Synchro Tilt |
| Swivel | Yes |
| Arm Type | Armless |
| Manufacturers Part Number | 82095 |
| Brand | Lorell |
| Type | Office Chair |
| Color | Black |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Description | Multi-Task Mesh Chair |
| Package Quantity | 1 |
| Frame Material | Metal |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | 5 yr |