Boss Budget Task Chair - Fabric Seat with Mesh Back - Black
Write a Review
|
Questions & Answers (0)
Product Description
Mesh back designed to prevent body heat and moisture build up. Breathable mesh fabric seat with ample padding. Upright locking position. Adjustable tilt tension control. Pneumatic gas lift seat height adjustment. 25" nylon base. Hooded double wheel casters.
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 36-1/2 in |
| Weight Capacity | 275 lbs |
| Seat Width | 19 in |
| Seat Depth | 17-1/2 in |
| Seat Height | 18 - 21-1/2 in |
| Min Seat Height | 18 in |
| Max Seat Height | 21-1/2 in |
| Base | 5-Star Base |
Product Details
| Type | Office Chair |
| Frame Color Family | Black |
| Tilt Type | Center Tilt / Synchro Tilt |
| Color | Black |
| Casters | Yes |
| Seat Color Family | Black |
| Description | Mesh Task Chair |
| Frame Material | Metal |
| Arm Type | Armless |
| Manufacturers Part Number | B6105 |
| Back Type | High Back |
| Seat Material | Fabric |
| Brand | Boss |
Warranty
| Warranty | 6 yr |
Compliance & Certifications
| Certifications | MAS Green Certified |