SpillTech MR8014 SpillCurb, 10'L X 3-3/4"W X 2-1/4"H
Write a Review
|
Questions & Answers (0)
Product Description
SpillTech MR8014 SpillCurb, 10'L X 3-3/4"W X 2-1/4"H
Divert or contain liquids without absorbing them using a polyurethane SpillCurb Containment Berm. Non-Absorbent Berm Diverts Liquids: This sturdy, flexible 100% polyurethane Berm stands up to oils, coolants, solvents and water. The tacky bottom grips smooth surfaces. Keep it Handy: Store near spill-prone areas since it's quick and easy to deploy. Cleans easily with soap and water for reuse. Customize Your Curb: Combine lengths of SpillCurb Berm with Corners and Connectors (sold separately) to fit any area. Note: Due to the nature of softer urethane, the physical properties of these products may change over time with exposure to certain environmental conditions like temperature, humidity, and UV radiation. Typical life expectancy is 5 years. These products are for temporary use only. Pick up after each use, clean, then store properly. Do not leave down for extended periods of time or drive over with vehicles.
Divert or contain liquids without absorbing them using a polyurethane SpillCurb Containment Berm. Non-Absorbent Berm Diverts Liquids: This sturdy, flexible 100% polyurethane Berm stands up to oils, coolants, solvents and water. The tacky bottom grips smooth surfaces. Keep it Handy: Store near spill-prone areas since it's quick and easy to deploy. Cleans easily with soap and water for reuse. Customize Your Curb: Combine lengths of SpillCurb Berm with Corners and Connectors (sold separately) to fit any area. Note: Due to the nature of softer urethane, the physical properties of these products may change over time with exposure to certain environmental conditions like temperature, humidity, and UV radiation. Typical life expectancy is 5 years. These products are for temporary use only. Pick up after each use, clean, then store properly. Do not leave down for extended periods of time or drive over with vehicles.
PRICE
$785.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 3-3/4 |
| Height | 2-1/4 in |
| Weight | 31 lbs |
Product Details
| Assembly Required | No |
| Type | Spill Dike |
| Color | Green |
| Style | Portable Berm |
| Number of Modular Walls | 0 |
| Manufacturers Part Number | MR8014 |
| Wall Material | Polyurethane |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | SpillTech |
Warranty
| Warranty | 1 yr |