Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ENPAC

Model # :WBB3162272

MPN #: 5755-YE-RRPW

Enpac® Pellet Pal Berm with Resin Filter & Weighted Base, 2'L x 4'W x 3"H, Yellow

Product Description
The Enpac® Pellet Pal is a railcar track pan berm that prevents the spillage of plastic pellets, resin, or nurdles during loading and unloading railcars, while allowing rainwater to pass through.

Features:
  • Designed to catch plastic pellets, resin or nurdles during loading and unloading
  • Mesh filters to allow for rainwater to flow through
  • Weighted base for windy conditions
  • Easy handling allows placement directly under dispensing valves
  • Supports Operation Clean Sweep and reducing plastic waste


PRICE
$199.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
199.95
Buy 3+ units
195.95Save $4.00 (2%)
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 ft
Width4 ft
Height3 in
Weight15 lbs

Product Details

Assembly RequiredNo
TypePellet Berm
ColorYellow
Country of OriginUSA
IncludesResin Filter, Weighted Base
Package Quantity1
Manufacturers Part Number5755-YE-RRPW
Wall MaterialPVC
Indoor/OutdoorOutdoor
BrandENPAC