SpillTech MR8019 SpillCurb, Connector, 4"L
Write a Review
|
Questions & Answers (0)
Product Description
Add this handy Connector to a pair of SpillCurb Containment Berms for a liquid-proof seal. Create any length to suit your application or environment. Note: Due to the nature of softer urethane, the physical properties of these products may change over time with exposure to certain environmental conditions like temperature, humidity, and UV radiation. Typical life expectancy is 5 years. Please inspect the stored product regularly to ensure it is in a usable state. these products are for temporary use only. Pick up after each use, clean, then store properly. Do not leave down for extended periods of time or drive over with vehicles. Dimensions: 4"L x 3-3/4"W x 2-1/4"H.
PRICE
$38.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-3/4 in |
| Height | 2-1/4 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Color | Black |
| Style | Portable Berm |
| Number of Modular Walls | 0 |
| Manufacturers Part Number | MR8019 |
| Wall Material | Polyurethane |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | SpillTech |
Warranty
| Warranty | 1 yr |