Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hunter Fan

Model # :WBB2113004

MPN #: 53064

Hunter Fan Studio Series® 52" Indoor Ceiling Fan 53064 - Brushed Nickel

Product Description
Hunter Fan Studio Series® 52" Indoor Ceiling Fan 53064 - Brushed Nickel

Keep your room cool and comfortable with the classic good looks of a Studio Series fan from Hunter. As functional as it is attractive, this 52" Brushed Nickel ceiling fan can be installed with or without the elegant four-light fixture that comes included. For your convenience, the five Cherry / Maple blades are reversible to suit your decor. Powered by a high performance, WhisperWind® Motor it delivers ultra-powerful air movement with whisper-quiet performance so you get the cooling power you want, without the noise you don't.

Features:
  • WhisperWind® Motor
  • Installer's Choice® Three-Position Mounting System
  • 160-watt four-light fixture
  • Uses four 40-watt candelabra bulbs (included)
  • Can be installed without light kit
  • Dust Armor™ blade coating repels dust buildup
  • Limited lifetime warranty
PRICE
$259.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height18 in
Weight23.5 lbs
Fan Diameter52 in
Downrod Length3 in

Product Details

CFM4740 CFM
Wet/Damp/Dry RatingDry
ColorNickel
Number of Speeds3
Amperage0.59 A
SeriesStudio Series
Hertz60 Hz
Number of Blades5
Blade Color FamilyCherry/Maple
StyleTraditional
Voltage120 V
IncludesPull Chain
Phase1
Manufacturers Part Number53064
Blade Pitch13
BrandHunter Fan

Warranty

WarrantyLimited Lifetime Motor

Compliance & Certifications

CertificationsETL Listed