Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hunter Fan

Model # :WBB2113038

MPN #: 53236

Hunter Fan Builder Plus 52" Indoor Ceiling Fan 53236 - Snow White

Product Description
Hunter combines 19th century craftsmanship with 21st century design and technology to create ceiling fans of unmatched quality, style, and whisper-quiet performance. Using the finest materials to create stylish designs, Hunter ceiling fans work beautifully in today's homes and can save up to 47% on cooling costs!

Features:
  • WhisperWind® Motor
  • 13° blade pitch
  • Installer's Choice® Three-Position Mounting System
  • Uses three 60-watt candelabra bulbs (included)
  • Can be installed without light kit
  • Dust Armor™ blade coating repels dust buildup
  • Limited lifetime warranty
PRICE
$189.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height18-1/16 in
Weight21.1 lbs
Fan Diameter52 in

Product Details

Wet/Damp/Dry RatingDry
Number of Speeds3
Number of Blades5
Blade Color FamilySnow White
Phase1
Manufacturers Part Number53236
Indoor/OutdoorIndoor
Blade Pitch13
BrandHunter Fan
RPM54/155 rpm
CFM1930/3252/5049 CFM
ColorSnow White
Amperage0.52 A
SeriesBuilder Plus
Hertz60 Hz
StyleTraditional
Voltage120 V
IncludesPull Chain
CFM High5049 CFM

Warranty

WarrantyLimited Lifetime Motor

Compliance & Certifications

CertificationsETL Listed
Energy Star CertifiedNo