Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Big Ass Fans

Model # :WBB3112667

MPN #: S3127-X2-AB-04-02-C-01-F258-G9

Big Ass Fans Haiku Indoor Ceiling Fan, Aluminum Black, 52"

Product Description
HAIKU® Enjoy the perfect blend of form and function with the expertly crafted Haiku from Big Ass Fans. With advanced features including automated SenseME™ technology, premium finishes, and available LED downlight and color-changing Chromatic Uplight, Haiku offers an unprecedented level of style, comfort, and control. Make the most of your favorite indoor and covered outdoor spaces with the whisper-quiet operation and world-class airflow from the world's most efficient smart fan.

KEY FEATURES
  • Three precision-balanced airfoils in Moso bamboo or aircraft-grade aluminum
  • Built-in SenseME technology for automated convenience and efficiency
  • LED downlight and Chromatic Uplight available together or separately
  • Permanent-magnet motor for whisper-quiet, energy-efficient airflow
  • Superior airflow control with bluetooth remote, seven speed settings, mobile app, and more
  • Indoor and covered outdoor models available

PRICE
$1,899.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Depth12 in
Height14 in
Fan Diameter52 in

Product Details

CFM5204 CFM
Wet/Damp/Dry RatingDry
HorsepowerOne Third
ColorBlack
Drive TypeDirect Drive
Number of Blades3
Blade Color FamilyBlack
Voltage120 V
MaterialAluminum
Phase1
Blade TypeAluminum
Indoor/OutdoorIndoor
BrandBig Ass Fans

Compliance & Certifications

CertificationscETLus, PSE, CB, CE