Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Floor & Ceiling Hatches

Floor & Ceiling Hatches are essential components for easy access to concealed spaces in commercial and industrial settings. Floor hatch doors have an aluminum construction that ensures sturdiness, and are engineered to provide lift assistance for easy one-hand operation. Ceiling access doors are impact, sagging, warping, and wracking resistant to withstand rigorous use and offer lasting performance.
17 Results

Aluminum Floor Access Doors

Aluminum Floor Access Doors
Aluminum floor access doors are lightweight, strong, and provide easy operation with one hand. Their durable construction and superior quality make them resistant to rust and corrosion, making them ideal for any space. These floor access doors can be used in a variety of applications, and come in multiple sizes to meet your specific requirements.
CompareImageOpening WidthOpening HeightOverall Frame WidthOverall Frame HeightBrandMaterialModel #Price
Bilco® Drainage Channel Frame JD-4AL, Double Leaf, 316 S/S Hardware, 60"W x 60"H Door Opening
60 in
60 in
66 in
66 in
Bilco
Aluminum & 316 Stainless Steel
WBB985999$4,029.00
Bilco® Non-Drainage Angle Frame K-3, Single Leaf, Aluminum, 36"W x 30"H Door Opening
36 in
30 in
44-3/4 in
36-3/4 in
Bilco
Aluminum
WBB985906$2,169.00
Bilco® Drainage Channel Frame J-4AL, Single Leaf, 316 S/S Hardware, 36"W x 36"H Door Opening
36 in
36 in
42 in
42 in
Bilco
Aluminum & 316 Stainless Steel
WBB985953$2,329.00
Acudor Aluminum Diamond Plate Floor Door - No Hinge, 12"W x 12"H Door Opening
12 in
12 in
14 in
14 in
Acudor
Aluminum
Ships Same Day
WBB642874
$535.00
Bilco® Drainage Channel Frame JD-3AL, Double Leaf, 316 S/S Hardware, 48"W x 72"H Door Opening
48 in
72 in
54 in
78 in
Bilco
Aluminum & 316 Stainless Steel
WBB985998$3,709.00
Bilco® Non-Drainage Angle Frame K-4, Single Leaf, Aluminum, 36"W x 36"H Door Opening
36 in
36 in
44-3/4 in
42-3/4 in
Bilco
Aluminum
WBB985907$2,069.00
Bilco® Non-Drainage Angle Frame K-2, Single Leaf, Aluminum, 30"W x 30"H Door Opening
30 in
30 in
38-3/4 in
36-3/4 in
Bilco
Aluminum
WBB985905$1,799.00
Acudor Aluminum Diamond Plate Floor Door - No Hinge, 18"W x 18"H Door Opening
18 in
18 in
20 in
20 in
Acudor
Aluminum
Ships Same Day
WBB642875
$769.00
Bilco® Non-Drainage Angle Frame K-1, Single Leaf, Aluminum, 24"W x 24"H Door Opening
24 in
24 in
32-3/4 in
30-3/4 in
Bilco
Aluminum
WBB985904$1,459.00
Acudor Aluminum Diamond Plate Floor Door - No Hinge, 24"W x 24"H Door Opening
24 in
24 in
26 in
26 in
Acudor
Aluminum
Ships Same Day
WBB642876
$1,049.00
Showing 1-10 of 15 results

Glass Fiber Reinforced Gypsum Ceiling Access Doors

Glass Fiber Reinforced Gypsum Ceiling Access Doors
Glass Fiber Reinforced Gypsum Access Doors provide superior strength and durability for ceiling access. They are lightweight, easy to install, and designed for flush mount installation. These ceiling access doors are able to resist impact, sagging, warping, and cracking. Available in multiple widths and lengths.