Access Door With Drywall Taping Bead - 16 x 16
Write a Review
|
Questions & Answers (0)
Product Description
Designed specifically for installation in drywall walls & ceilings after the drywall has been installed. The door flange is perforated as taping bead, with pre-punched holes. The door panel is formed with flanges on four sides, to operate freely with no binding, sagging, or distortion. 1 Latch. White Finish. 18-4/7"W x 18-4/7"H Outside Flange Dimensions. 16-1/8"W x 1-7/8"D x 16-1/8"H Return Flange Dimensions.
PRICE
$99.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 6 lbs |
| Overall Frame Height | 18-4/7 in |
| Door Width | 16 in |
| Rough Opening | 16-3/8 X 16-3/8 in |
| Opening Width | 16-1/8 in |
| Door Height | 16 in |
| Overall Frame Width | 18-4/7 in |
| Opening Height | 1-7/8 in |
| Opening Depth | 16-1/8 in |
Product Details
| Color | White |
| Number of Latches | 1 |
| Material | Galvanized Steel |
| Brand | Acudor |