x

Take 15% off your entire order!

Offer applied at checkout

Bilco® Drainage Channel Frame J-9AL, Single Leaf, 316 Stainless Steel Hardware, 60"L X 36"W

Bilco® Drainage Channel Frame J-9AL, Single Leaf, 316 Stainless Steel Hardware, 60"L X 36"W

Item #: WBB985979

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,416.00

$236.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Bilco® Drainage Channel Frame J-9AL, Single Leaf, 316 Stainless Steel Hardware, 60"L X 36"W

Constructed with a channel frame for use in exterior applications or in those situations where there is concern of water or other liquids entering the access opening. Type J-AL floor access doors feature aluminum construction, type 316 stainless steel hardware, and engineered lift assistance for easy one-hand operation. Available in a number of standard single leaf and double leaf (Type JD-AL) sizes Fully enclosed compression springs counterbalance the cover for smooth, easy, one hand operation.

Product Specifications

  • DOOR TYPEJ-AL
  • DESCRIPTIONSingle Leaf With Drainage Channel Frame
  • DOOR HEIGHT INCHES3-1/2
  • TYPECommercial
  • DOOR WIDTH INCHES36
  • CONSTRUCTIONAluminum & 316 Stainless Steel
  • MANUFACTURERS PART NUMBERJ-9AL
  • OVERALL FRAME HEIGHT INCHES--
  • NUMBER OF LATCHES--
  • OVERALL FRAME WIDTH INCHES--
  • WARRANTY25 Year
  • BRANDBilco
  • LENGTH INCHES60
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bilco® Drainage Channel Frame J-7AL, Single Leaf, 316 Stainless Steel Hardware, 48"L X 36"W

Item #: B985977

Not Yet Rated

Usually ships in 15 to 18 days

$1,233.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bilco® Drainage Channel Frame J-9AL, Single Leaf, 316 Stainless Steel Hardware, 60"L X 36"W

Bilco® Drainage Channel Frame J-9AL, Single Leaf, 316 Stainless Steel Hardware, 60"L X 36"W

Item #: WBB985979

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant