Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB713158

Global Industrial™ Yellow Powder Coated Steel Ladder Safety Post

Product Description
✓ Supports fixed ladders under access doors & manhole covers
✓ Steel with high-visibility yellow powder coat finish
✓ Adjustable mounting hardware allows use with different ladder rung sizes & spacing

The 63"-long Global Industrial™ Yellow Powder Coat Steel Ladder Safety Post supports fixed ladders under access doors and manhole covers to create easy ingress and egress points. The lock up bracket automatically locks in the fully-raised position for user stability, fall prevention, and safety with a release lever that allows the post to be easily lowered to its retracted position. Its steel construction is designed to support heavy-duty ladders, making it ideal for harsh environments & working conditions. No assembly required.

  • Corrosion-resistant stainless steel mounting bolts
  • Pull loop assists in raising the post for convenience
  • Yellow powder coat finish provides high visibility & protects the steel
  • PRICE
    $319.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length3 in
    Width5-1/2 in
    Height63 in
    Weight19 lbs

    Product Details

    MaterialSteel
    DescriptionLadder Safety Post
    ColorYellow Powder Coat
    Manufacturers Part Number713158
    BrandGlobal Industrial