Global Industrial
Model # :WB713153
Global Industrial Aluminum Door Closer, Manual, Hydraulic, For Internal and External Use
Write a Review
|
Questions & Answers (0)
Product Description
Global Industrial Aluminum Door Closers have Adjustable Closing Strength for Heavy Duty to Light Duty Applications.
These premium door closers are used for interior and exterior doors in commercial buildings, residential complexes, healthcare facilities, schools, and more. Door closers meet ADA requirements for opening force. Cast Aluminum body and heavy duty steel arm provide lasting durability for frequent use. Hold open arms are adjustable friction type holders that can hold doors open at varying degrees. Closer features include adjustable closing strength that controls the closing force and speed. Closing speed with an adjustable spring produces a range of opening and closing force. Backcheck cushions prevent uncontrolled opening of the door by providing an adjustable hydraulic cushioning ideal for heavy traffic or quiet operation. Grade: 1 (PT1, PT4D, and PT4H). Mounting dimensions are 12" x 3/4". Door closers have a UL 10C fire rating and are ANSI/BHMA A156.4 certified.
These premium door closers are used for interior and exterior doors in commercial buildings, residential complexes, healthcare facilities, schools, and more. Door closers meet ADA requirements for opening force. Cast Aluminum body and heavy duty steel arm provide lasting durability for frequent use. Hold open arms are adjustable friction type holders that can hold doors open at varying degrees. Closer features include adjustable closing strength that controls the closing force and speed. Closing speed with an adjustable spring produces a range of opening and closing force. Backcheck cushions prevent uncontrolled opening of the door by providing an adjustable hydraulic cushioning ideal for heavy traffic or quiet operation. Grade: 1 (PT1, PT4D, and PT4H). Mounting dimensions are 12" x 3/4". Door closers have a UL 10C fire rating and are ANSI/BHMA A156.4 certified.
PRICE
$199.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 6 lbs |
| Mounting Dimensions | 12 x 3/4 in |
Product Details
| Material | Aluminum |
| Description | Aluminum Door Closer |
| Color | Aluminum |
| Manufacturers Part Number | 713153 |
| Grade | 1 |
| Brand | Global Industrial |
Compliance & Certifications
| Fire Rating | UL 10C |
| Certifications | ANSI/BHMA A156.4 |