discount codeFree shipping over 300

Applied at checkout

Don Jo 302-619 Coat Hook, Side by Side Prongs, Satin Nickel - Pkg Qty 20

Don Jo 302-619 Coat Hook, Side by Side Prongs, Satin Nickel - Pkg Qty 20

Item #: WBB1723731

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6.20 ea.

Price: $124.00 / Pkg of 20

Quantity

Popular item in this category

Don Jo 302-626 Coat Hook, Side by Side Prongs, Brushed Chrome - Pkg Qty 20

Usually ships in 10 to 13 days

Not Yet Rated

$88.00

Customers Also Viewed

Don Jo 302-619 Coat Hook, Side by Side Prongs, Satin Nickel

Don-Jo Mfg Coat Hook Satin Nickel.

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • FINISHSatin Nickel
  • PACKAGE QUANTITY10
  • BRANDDon-Jo
  • CONSTRUCTIONDiecast
  • DESCRIPTIONCoat Hook
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
  • MANUFACTURERS PART NUMBER302-619
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 302-619 Coat Hook, Side by Side Prongs, Satin Nickel - Pkg Qty 20

Don Jo 302-619 Coat Hook, Side by Side Prongs, Satin Nickel - Pkg Qty 20

Item #: WBB1723731

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top