Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ball Bearing Full Surface Butt - 4-1/2" Fixed Pin - Pkg Qty 9

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Ball Bearing Full Surface Butt - 4-1/2" Fixed Pin - Pkg Qty 9

Item #: WBB279310

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$19.00 each

Sold in packages of 9

Price: $171.00
Product Information
Customer Review
Product Q&A
Ball Bearing Full Surface Butt - 4-1/2" Fixed Pin

Full Surface 1129 Butt Hinges are for use on Kalamein doors with channel iron jambs and are applied to the surfaces of both the door and the jamb. 1129 hinges are packed with 1/2" machine and 1/2" sex bolts Prime Coat Finish.

Product Specifications

    • SERIES1100
    • WOOD SCREW SIZE INCHES1-1/4 x 12
    • PACKAGE INCLUDESScrews - Machine/Wood
    • HEIGHT INCHES4-1/2
    • BRANDS. Parker Hardware
    • COLOR FINISHPrime Coat
    • DESCRIPTIONFull Surface Fixed Pin
    • MANUFACTURERS PART NUMBERB1129PC4HN
    • WIDTH INCHES4-1/2
    • SCREW HOLE QUANTITY7
    • THICKNESS OF METAL INCHES.134
    • MACHINE SCEW SIZE INCHES1/2-12-24
    • PACKAGE QUANTITY IN PAIRS9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed