Prime-Line M 6206 Tub Enclosure Rollers, 3/4-Inch Round, Narrow Tire,(Pack of 2)
|
Questions & Answers (0)
Product Description
These tub enclosure rollers are constructed from nylon. They feature a brass inner race and a stainless steel outer race. These types of rollers feature a round design with a narrow wheel.
PRICE
$9.10
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
Product Details
| Type | Tub & Shower |
| Body Material | Nylon |
| Package Quantity | 2 |
| Description | Tub Enclosure Rollers 3/4-Inch Round Narrow Tire |
| Color | White |
| Manufacturers Part Number | M 6206 |
| Brand | Prime-Line Products |