Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ball Bearing Half Surface - Prime Coat 5" Fixed Pin - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Ball Bearing Half Surface - Prime Coat 5" Fixed Pin - Pkg Qty 6

Item #: WBB279298

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$20.50 each

Sold in packages of 6

Price: $123.00
Product Information
Customer Review
Product Q&A
Ball Bearing Half Surface - Prime Coat 5" Fixed Pin

These S. Parker half-mortise template hinges fit applicable, matching template-guided recesses in the jamb and have industry standard offset. The 1138 model fits the newer standard offset for 4-1/2" hinges. Prime Coat Finish.

Product Specifications

    • SERIES1100
    • WOOD SCREW SIZE INCHES1-1/4 x 12
    • PACKAGE INCLUDESScrews - Machine/Wood
    • HEIGHT INCHES5
    • BRANDS. Parker Hardware
    • COLOR FINISHPrime Coat
    • DESCRIPTIONHalf Surface
    • MANUFACTURERS PART NUMBERB1138PC5N
    • WIDTH INCHES5
    • SCREW HOLE QUANTITY7
    • THICKNESS OF METAL INCHES.160
    • MACHINE SCEW SIZE INCHES1/2-12-24
    • PACKAGE QUANTITY IN PAIRS9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed