Take 15% off your entire order!

Offer applied at checkout

3410 Grade 1 Cylindrical Lock - Passage 2-3/4" Us26d Arc Asa

3410 Grade 1 Cylindrical Lock - Passage 2-3/4" Us26d Arc Asa

Item #: WBB528485

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $150.95

Save $7.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3410 Grade 1 Cylindrical Lock - Passage 2-3/4" Us26d Arc Asa

Features:

  • Standard duty commercial: Lifetime warranty, No exposed mounting screws, Non-handed, Conventional cylinder or Small Format Interchangeable Core housing
  • Standard Door Prep: 2-1/8" (54 mm) Diameter (Cross Bore), Latch Hole: 1" (25.4 mm) Diameter (Edge Bore)
  • Certifications: BHMA Certified ANSI A156.2 Series 4000 Grade 2, ADA Compliant ANSI A117.1 Accessibility Code (Levers Only), ANSI A250.13 Severe Windstorm Resistant Component, UL/cUL Listed for all functions up to 3 hours "A" label single doors, UL10B Neutral Pressure Rated
  • Exposed Trim: Knobs: Wrought Brass or Stainless Steel, Levers: Cast zinc, Rose: Wrought brass or stainless steel
  • Rose Diameter: 3-11/32" (85 mm) levers; 3" (76 mm) knobs
  • Lock Chassis: Heavy gauge steel, zinc dichromated for corrosion resistance, Free wheeling (levers only), Removable thru-bolts
  • Notes: Failure to install thru-bolts and removable screw posts voids BHMA certification, UL Rating and Warranty
  • Small Format Interchangeable Core housing available: SFIC uncombinated or combinated, brass 6- or 7-pin sold separately
  • Door Thickness: Knobs: 1-3/8" (35 mm) - 1-3/4" (45 mm), Levers: 1-3/8" (35 mm) - 2" (51 mm)
  • Backset: 2-3/4" (70 mm) - Standard, 2-3/8" (60 mm) - Optional, 3-3/4" (94 mm) - Optional, 5" (128 mm) - Optional
  • Latchbolt: 1/2" (13 mm) Throw - Stainless Steel, 1-1/8" (29 mm) x
  • Square corner faceplate standard, round corner available
  • Strike: 3935 ASA 1-1/4" (32 mm) x 4-7/8" (124 mm) strike - Standard
  • Functions: 10 Passage, 17 Dummy, 25 Exit Only, 27 BTB Dummy (Levers only), 40 Privacy, 50 Office, 53 Entry, 70 Classroom, 73 Corridor (Levers Only), 80 Storeroom
  • Finishes: US3, US4, US10, US10B, US26, US26D (Levers Only)-US3, US32D (Knobs Only)
  • Lever Options:Apollo knob; Archer, August, Withnell levers
  • Options: Lead Lined (Levers Only), Tactile Warning (Levers Only), Split Finish, Additional latchbolts and strikes available
  • Notes: Blank plate projection is 13/16" (21 mm) for Functions 25 and 79


Product Specifications

  • FINISHSatin Chrome Plated
  • BRANDHager
  • WARRANTYLifetime
  • DESCRIPTIONGrade 1 Cylindrical Lock
  • TYPEPassage
  • MANUFACTURERS PART NUMBER341002N26D000A00A
  • UNITS1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3410 Grade 1 Cylindrical Lock - Passage 2-3/4" Us26d Aug Asa

Item #: B528486

Not Yet Rated

Usually ships in 5 to 8 days

$149.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3410 Grade 1 Cylindrical Lock - Passage 2-3/4" Us26d Arc Asa

3410 Grade 1 Cylindrical Lock - Passage 2-3/4" Us26d Arc Asa

Item #: WBB528485

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant