Take 15% off your entire order!

Offer applied at checkout

3610 Grade 2 Tubular Lock - Passage Adj 2-3/8 To 2-3/4 Us26d Arc Asa

3610 Grade 2 Tubular Lock - Passage Adj 2-3/8 To 2-3/4 Us26d Arc Asa

Item #: WBB528315

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $66.95

Save $3.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3610 Grade 2 Tubular Lock - Passage Adj 2-3/8 To 2-3/4 Us26d Arc Asa

Features

  • Five-year warranty
  • No exposed mounting screws
  • Non-handed
  • Conventional cylinder or Small Format Interchangeable Core housing available
  • Standard Door Prep: 2-1/8 (54 mm) Diameter (Cross Bore), Latch Hole: 1 (25 mm) Diameter (Edge Bore)
  • Certifications: BHMA Certified ANSI A156.2 Series 4000 Grade 2, ADA Compliant ANSI A117.1 Accessibility CodeUL/cUL Listed for all functions up to 3 hours for A label single doors, UL10C/UBC 7-2 (1997) Positive Pressure Rated, UL10B Neutral Pressure Rated
  • Exposed Trim: Levers: Cast Zinc Rose: Wrought brass
  • Rose Diameter: 2-15/16 (75 mm)
  • Lock Chassis: Heavy gauge steel, zinc dichromated
  • Keys: Two operating keys supplied per lock
  • Cylinders/Cores: Brass - Keyed Different - C Keyway Drilled 6-pin, keyed 5-pin - Standard Other keying options, including keyed 6-pin, available from the factory
  • Small Format Interchangeable Core housing available SFIC uncombinated or combinated, brass 6- or 7-pin sold separately
  • Door Thickness: 1-3/8 - 1-3/4 (35 mm - 45 mm)
  • Backset: Adjustable 2-3/8 - 2-3/4 (60 mm - 70 mm), Preset at factory for 2-3/8 (60 mm)
  • Latchbolt: 1/2 (13 mm) Throw - Stainless Steel, 1 x 2-1/4 (25 mm x 57 mm) Faceplate Deadlocking latchbolt prevents manipulation when door is closed; keyed functions only Square corner faceplate standard, round corner available
  • Strike: 3935 ASA 1-1/4 x 4-7/8 (32 mm x 124 mm) strike - Standard
  • Functions: 10 Passage, 17 Dummy, 40 Privacy, 53 Entry, 70 Classroom, 80 Storeroom
  • Finishes: US3, US4, US10, US10B, US26, US26D
  • Lever Options: Archer, August, Withnell levers
  • Options: Tactile Warning, Split finish

Product Specifications

  • FINISHSatin Chrome Plated
  • COLOR FINISHSatin Chrome
  • PACKAGE QUANTITY1
  • BRANDHager
  • DESCRIPTIONGrade 2 Tubular Lock
  • WARRANTYFive-Year
  • MANUFACTURERS PART NUMBER361000R26D000A00A
  • TYPEPassage
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3610 Grade 2 Tubular Lock - Passage Adj 2-3/8 To 2-3/4 Us3 Arc Asa

Item #: B528332

Not Yet Rated

Usually ships in 5 to 8 days

$72.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3610 Grade 2 Tubular Lock - Passage Adj 2-3/8 To 2-3/4 Us26d Arc Asa

3610 Grade 2 Tubular Lock - Passage Adj 2-3/8 To 2-3/4 Us26d Arc Asa

Item #: WBB528315

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant