Take 15% off your entire order!

Offer applied at checkout

Don Jo 7-CW-BZ Wrap Around For Deadbolts W/ 1-1/2"Hole, 4-1/4"x4-1/2", Bronze - Pkg Qty 10

Don Jo 7-CW-BZ Wrap Around For Deadbolts W/ 1-1/2"Hole, 4-1/4"x4-1/2", Bronze - Pkg Qty 10

Item #: WBB1723367

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$15.00 ea.

Price: $150.00 / Pkg of 10

Save $7.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Don Jo 7-CW-BZ Wrap Around For Deadbolts W/ 1-1/2"Hole, 4-1/4"x4-1/2", Bronze

Don-Jo Mfg Wrap Around Bronze. Trim Screws: 4 ea. #8 x 3/4" Phillips Truss Head Latch Screws: 2 ea. #8-32 x 1/4" Flat Head (per latch).

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • DEPTH INCHES4-1/4
  • WIDTH INCHES4-1/4
  • HEIGHT INCHES4-1/2
  • GAUGE22 (.032)
  • COLOR FINISHBronze
  • DOOR THICKNESS INCHES1-3/8
  • BACKSET INCHES2-3/4
  • CONSTRUCTION (BODY)Bronze
  • PACKAGE QUANTITY10
  • BRANDDon-Jo
  • DESCRIPTIONWrap Around For Deadbolts W/ 1-1/2"Hole
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
  • MANUFACTURERS PART NUMBER7-CW-BZ
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Don Jo 7-CW-10B Wrap Around For Deadbolts W/ 1-1/2"Hole, 4-1/4"x4-1/2", Oil Rubbed Bronze - Pkg Qty 10

Item #: B1723335

Not Yet Rated

Usually ships in 10 to 13 days

$170.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 7-CW-BZ Wrap Around For Deadbolts W/ 1-1/2"Hole, 4-1/4"x4-1/2", Bronze - Pkg Qty 10

Don Jo 7-CW-BZ Wrap Around For Deadbolts W/ 1-1/2"Hole, 4-1/4"x4-1/2", Bronze - Pkg Qty 10

Item #: WBB1723367

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant