Take 15% off your entire order!

Offer applied at checkout

Prime-Line C 1062 Door Cover Plate And Pull, Aluminum

Prime-Line C 1062 Door Cover Plate And Pull, Aluminum

Item #: WBB2234590

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$23.99 up to 9% OFF

Price: $21.75

Save $1.09 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line C 1062 Door Cover Plate And Pull, Aluminum

This door cover plate is constructed from Aluminum. It features an adhesive back with inside and outside cover plates. This type of door cover plate is also used to increase thickness of frame allowing latch screws to tighten.

Product Specifications

  • WEIGHT LBS0.21
  • COLOR FINISHSilver
  • CONSTRUCTION (BODY)Aluminum
  • PACKAGE QUANTITY1
  • BRANDPrime-Line Products
  • DESCRIPTIONDoor Cover Plate And Pull Aluminum
  • MANUFACTURERS PART NUMBERC 1062
  • TYPEPatio Door Handles
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Prime-Line N 6690 Closet Door Roller with 1-3/16-Inch Round Edge Nylon Wheel,(Pack of 2)

Item #: B2234995

Not Yet Rated

Usually ships in 16 to 19 days

$17.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line C 1062 Door Cover Plate And Pull, Aluminum

Prime-Line C 1062 Door Cover Plate And Pull, Aluminum

Item #: WBB2234590

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant