Prime-Line M 6198 Shower Door Handle/Towel Bracket Set, 2-1/4-Inch, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
This is a Tub and Shower Door Handle and Towel Bar Bracket Set. It has Plated diecast handles; outside handle with threaded studs and towel bar fittings; inside handle with holes; supplied with stainless steel machine screws, Chrome, 2-1/4
PRICE
$36.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.3 lbs |
Product Details
| Type | Tub & Shower |
| Body Material | Diecast |
| Package Quantity | 1 |
| Description | Shower Door Handle/Towel Bracket Set 2-1/4-Inch |
| Color | Chrome |
| Manufacturers Part Number | M 6198 |
| Brand | Prime-Line Products |