Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prime-Line C 1112 Sliding Door Handle Set, Almond

Rollover image to zoom in

Click image to enlarge

See all 106 items in product family

Prime-Line C 1112 Sliding Door Handle Set, Almond

Item #: WBB2234191

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $32.99 Save up to 6%
Price: $ 30.95
Product Information
Customer Review
Product Q&A
Prime-Line C 1112 Sliding Door Handle Set, Almond

This sliding door handle set has an extruded aluminum inside pull with a wood grain feature strip and an almond die cast outside pull. It features a standard reversible mortise mount handle set for left or right-handed mortise-locking doors.

Product Specifications

    • WEIGHT LBS0.69
    • COLOR FINISHAlmond
    • CONSTRUCTION (BODY)Aluminum
    • PACKAGE QUANTITY1
    • BRANDPrime-Line Products
    • DESCRIPTIONSliding Door Handle Set
    • TYPEPatio Door Handles
    • MANUFACTURERS PART NUMBERC 1112

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!