Take 15% off your entire order!

Offer applied at checkout

Pawling® CGPFT-7-10-5 Flush-Mounted PETG Corner Guards, 3" Wing x 10', 90°

207.7

Pawling® CGPFT-7-10-5 Flush-Mounted PETG Corner Guards, 3" Wing x 10', 90°

Item #: WBB1405991

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Linen White
  • Alexis Blue
  • Silkworm
  • Brown
  • Champagne
  • Black
  • Sage Green
  • Cappuccino
  • Eggshell
  • Silver Gray
  • Gray
  • Mission White
  • Monterey
  • Khaki Brown
  • Tan
  • Ivory

Gray

Price: $226.95

Save $11.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Pawling® CGPFT-7-10-5 Flush-Mounted PETG Corner Guards, 3" Wing x 10', 90°

1 or 2 hour fire rated 3" wing vinyl corner guard.

Product Specifications

  • PROTECTIONMedium-Heavy
  • MANUFACTURER PART NUMBERCGPFT-7-10-5
  • BRANDPawling
  • HEIGHT INCHES120
  • MOUNTINGFlush Mounted Fire Rated Retainer
  • ANGLE90°
  • RETAINER MATERIALAluminum
  • SERIESPro-Tek NXT
  • COLORGray
  • PACKAGE QUANTITY1
  • COVER MATERIALPETG
  • LENGTH INCHES3 Wing
  • HEIGHT FEET10
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pawling® CGPFT-7-10-5 Flush-Mounted PETG Corner Guards, 3" Wing x 10', 90°

Pawling® CGPFT-7-10-5 Flush-Mounted PETG Corner Guards, 3" Wing x 10', 90°

Item #: WBB1405991

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant