Take 15% off your entire order!

Offer applied at checkout

Rigid Vinyl Wall Covering, Pebblette/Haircell Texture, .060'' Thick, 4' X 8' Sheets, Caisson

Rigid Vinyl Wall Covering, Pebblette/Haircell Texture, .060'' Thick, 4' X 8' Sheets, Caisson

Item #: WBB711339

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $156.95

Save $7.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rigid Vinyl Wall Covering, Pebblette/Haircell Texture, .060'' Thick, 4' X 8' Sheets, Caisson

Rigid vinyl wall covering provides design variations as well as impact protection for a myriad of areas. Standard sheet size is 4X8, but non-standard as well as custom sizes can be made available. All wallcovering is available in any of our 60 standard colors and can be used in combination with corresponding trim pieces for a more finished look. Color-matched caulk (WC-110) is also available as an alternative to trim.

Product Specifications

  • BRANDPawling
  • MANUFACTURER PART NUMBERWC-60-4x8-486
  • MANUFACTURERS PART NUMBERWC-60-4x8-486
  • THICKNESS INCHES0.06
  • HEIGHT FEET4
  • LENGTH8
  • COLORCaisson
  • CONSTRUCTIONVinyl
  • PACKAGE QUANTITY1
  • DESCRIPTIONRigid Vinyl Wall Covering
  • MOUNTINGAdhesive
  • PROTECTIONMedium
  • TEXTUREPebblette/Haircell
  • TYPEPVC
  • USE - INTERIOR/EXTERIORInterior
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Rigid Vinyl Wall Covering, Pebblette/Haircell Texture, .060'' Thick, 4' X 8' Sheets, Toffee

Item #: B711685

Not Yet Rated

Usually ships in 21 to 24 days

$156.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Color-Matched Caulk, Caisson

$37.95

1 item(s) added to cart.

8' Long Cap For Wall Sheet, Caisson

$7.20

1 item(s) added to cart.

8' Long Joint Cover For Wall Sheet, Caisson

$7.20

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rigid Vinyl Wall Covering, Pebblette/Haircell Texture, .060'' Thick, 4' X 8' Sheets, Caisson

Rigid Vinyl Wall Covering, Pebblette/Haircell Texture, .060'' Thick, 4' X 8' Sheets, Caisson

Item #: WBB711339

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant